missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf epT.I.P.S.™ BioBased Reloads, Biopur™, Non-Filtered
The epT.I.P.S.™ BioBased pipette tips, ep Dualfilter T.I.P.S.™ BioBased and ep Dualfilter T.I.P.S.™ SealMax™ BioBased filter pipette tips in volumes up to 1250 μL. These pipette tips are made of at least 90% bio-based polypropylene.
£53.80 - £57.65
Specifications
Filtered | Non-filtered |
---|---|
Sterility | Sterile |
Color | Colorless |
Autoclavable | Autoclavable |
Certifications/Compliance | ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available |
Product Code | Brand | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
17797829
|
Eppendorf
0030075420 |
0.1 to 20 μL | 40 mm |
£57.65
Pack of 480 |
In Stock
Log in to see stock. |
||||
17707839
|
Eppendorf
0030075439 |
2 to 200 μL | 53 mm |
£53.80
Pack of 480 |
In Stock
Log in to see stock. |
||||
17717839
|
Eppendorf
0030075447 |
20 to 300 μL | 55 mm |
£53.80
Pack of 480 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
17727839
|
Eppendorf
0030075455 |
50 to 1000 μL | 71 mm |
£53.80
Pack of 480 |
In Stock
Log in to see stock. |
||||
17737839
|
Eppendorf
0030075463 |
50 to 1250 μL | 76 mm |
£53.80
Pack of 480 |
In Stock
Log in to see stock. |
||||
17747839
|
Eppendorf
0030075471 |
50 to 1250 μL | 103 mm |
£53.80
Pack of 480 |
In Stock
Log in to see stock. |
||||
Description
- Improve your laboratory carbon footprint and switch to epT.I.P.S.™ BioBased in the new Eppendorf Reload variants.
- These pipette tips are produced from recycled feedstock in second generation, derived solely from waste and residue streams from vegetable oil production e.g. used cooking oil.
- Reduce your laboratory waste volume - use Reloads instead of disposable Racks.
- Trust the sustainability promise - our production facility is ISCC PLUS (International Sustainability and Carbon Certification) certified to enable traceability along the entire supply chain.
- Pipette tips with ACT (Accountability, Consistency, and Transparency) certification - the independent validation body for sustainability assessment of products.
- Get excellent sample integrity as no slip agents, plasticizers and biocides are used.
- Independent laboratory - Lot-specific purity certificates can be downloaded from Eppendorf website.
- General quality certificates in compliance with standards and general Eppendorf quality items.
- Available in volumes from 10 μL to 1250 μL Long in Reloads for use with epT.I.P.S.™ Box 2.0.
- Available as epT.I.P.S.™ BioBased Biopur™, ep Dualfilter T.I.P.S.™ BioBased PCR clean and sterile, ep Dualfilter T.I.P.S.™ SealMax™ BioBased Biopur™.
Specifications
Non-filtered | |
Colorless | |
ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available | |
Reload Deck | |
480 Tips | |
Yes | |
epT.I.P.S. |
Sterile | |
Autoclavable | |
Biopur™ | |
5 Trays (96 Tips/Tray) | |
Pipette Tips | |
Single-use | |
Polypropylene |