missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf epT.I.P.S.™ BioBased Reloads, Biopur™, Non-Filtered

The epT.I.P.S.™ BioBased pipette tips, ep Dualfilter T.I.P.S.™ BioBased and ep Dualfilter T.I.P.S.™ SealMax™ BioBased filter pipette tips in volumes up to 1250 μL. These pipette tips are made of at least 90% bio-based polypropylene.

Brand:  Eppendorf 0030075447

Additional Details : Weight : 0.45600kg

 View more versions of this product

Product Code. 17717839

  • £53.80 / Pack of 480
Estimated Shipment: 21-06-2024
to see stock.
Add to basket

Description

Description

  • Improve your laboratory carbon footprint and switch to epT.I.P.S.™ BioBased in the new Eppendorf Reload variants.
  • These pipette tips are produced from recycled feedstock in second generation, derived solely from waste and residue streams from vegetable oil production e.g. used cooking oil.
  • Reduce your laboratory waste volume - use Reloads instead of disposable Racks.
  • Trust the sustainability promise - our production facility is ISCC PLUS (International Sustainability and Carbon Certification) certified to enable traceability along the entire supply chain.
  • Pipette tips with ACT (Accountability, Consistency, and Transparency) certification - the independent validation body for sustainability assessment of products.
  • Get excellent sample integrity as no slip agents, plasticizers and biocides are used.
  • Independent laboratory - Lot-specific purity certificates can be downloaded from Eppendorf website.
  • General quality certificates in compliance with standards and general Eppendorf quality items.
  • Available in volumes from 10 μL to 1250 μL Long in Reloads for use with epT.I.P.S.™ Box 2.0.
  • Available as epT.I.P.S.™ BioBased Biopur™, ep Dualfilter T.I.P.S.™ BioBased PCR clean and sterile, ep Dualfilter T.I.P.S.™ SealMax™ BioBased Biopur™.
Specifications

Specifications

20 to 300 μL
Sterile
Autoclavable
55 mm
Biopur™
5 Trays (96 Tips/Tray)
Pipette Tips
Yes
epT.I.P.S.
Non-filtered
Colorless
2.17 in.
ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available
Reload Deck
480 Tips
Orange
Single-use
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers