missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- One-piece design: combining a polycarbonate frame and polypropylene wells for optimum performance.
- Extremely thin-walled polypropylene wells guarantee optimum heat transfer to the sample.
- Exceptionally solid and torque-resistant polycarbonate frame.
- Improved well-to-well tolerance.
- Cut-away corner and alphanumeric grid-referencing.
- Raised well rims for effective sealing, also reduces risk of cross-contamination.
- Batch-tested and certified free of DNA, DNase, RNase and PCR inhibitors (PCR clean).
- Safe Code option provides 3-level coding for safe sample and vessel identification.
- ECC 200 error correction function enables safe code reading with up to 30% damaged codes.
Certifications
Certified free of human DNA, DNase, RNase, and PCR inhibitors
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | Free of Human DNA, DNase, RNase and PCR Inhibitors |
| Format | Standard |
| Array | 16 x 24 |
| Autoclavable | Autoclavable |
| Packaging | Individually Blister Wrapped |
| Color | Blue |
| Product Type | PCR Plate |
| For Use With (Equipment) | Automated Systems |
| Skirt Style | skirted |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
