missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- One-piece design: combining a polycarbonate frame and polypropylene wells for optimum performance.
- Extremely thin-walled polypropylene wells guarantee optimum heat transfer to the sample.
- Exceptionally solid and torque-resistant polycarbonate frame.
- Improved well-to-well tolerance.
- Cut-away corner and alphanumeric grid-referencing.
- Raised well rims for effective sealing, also reduces risk of cross-contamination.
Certifications
Certified DNA-, DNase-, RNase-, and PCR-inhibitor-free.
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | Human DNA, DNase, RNase-free |
| Format | Standard |
| Array | 8 x 12 |
| Autoclavable | Autoclavable |
| Packaging | 5 Bags x 4 Plates |
| Color | Colorless |
| Product Type | Divisible PCR Plates |
| Skirt Style | Unskirted, Divisible |
| Material | Polypropylene, Polycarbonate |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
