missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Precision-engineered for optimal sample separation.
- All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
- Accessories (adaptors and buckets) further customize your centrifuge setup.
- Aerosol-tight options available.
Specifications
Specifications
| Type | Rotor |
| Capacity | 40 x 15 mL |
| Max. RCF | 5,050 x g |
| Max. Speed | 5,500 rpm |
| For Use With (Equipment) | Centrifuges 5804 R and 5810 R |
| Includes | 48 Steel sleeves |
| Model | F-35-48-17 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?