Learn More
Agilent BioTek Epoch Microplate Spectrophotometer, IVD
Shop All Agilent BioTek Products

Description
Epoch microplate spectrophotometer has monochromator-based optics, for a filter-free, wide wavelength range for UV-Vis absorbance measurements. These measurements can be done in many microplate formats and in 2 μL samples, when the available Take3 microvolume plate is used
Epoch is controlled with the Gen5 software interface, with simple programming and powerful data analysis. This robust, low maintenance microplate absorbance reader is a cost-effective system. Reliability and ease of use ensure time savings in laboratory workflows.
Specifications
Specifications
| Product Type | Microplate Reader |
| Light Source | Xenon Flash Lamp |
| Plate Type | 6 to 384-well Plates |
| Software Type | Gen5 Data Analysis Software |
| Absorbance Range | 200 to 999 nm, 1 nm increments |
| Accuracy | ±2 nm |
| Bandwidth | 5 nm |
| Certifications/Compliance | CE and TUV marked. RoHS compliant. |
| Cuvette Size | 0.5 mm |
| Depth (English) | 12 in. |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
