missing translation for 'onlineSavingsMsg'
Learn More

Agilent BioTek Epoch Microplate Spectrophotometer
GREENER_CHOICE

Product Code. 17287989 Shop All Agilent BioTek Products
Click to view available options
Model:
EPOCH
EPOCHR
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17287989

Brand: Agilent BioTek EPOCHHSN

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Includes

Epoch Microplate Spectrophotometer, Gen5 microplate data analysis software.

Note: the plate shown in the photo is not included. (Plate is Cat. No. 11-120-571.)

Epoch microplate spectrophotometer has monochromator-based optics, for a filter-free, wide wavelength range for UV-Vis absorbance measurements. For Research Use Only. Not for use in diagnostic procedures.

Epoch microplate spectrophotometer has monochromator-based optics, for a filter-free, wide wavelength range for UV-Vis absorbance measurements. These measurements can be done in many microplate formats and in 2 μL samples, when the available Take3 microvolume plate is used

Epoch is controlled with the Gen5 software interface, with simple programming and powerful data analysis. This robust, low maintenance microplate absorbance reader is a cost-effective system. Reliability and ease of use ensure time savings in laboratory workflows.

Certifications

CE marked, NRTL Safety Agency

Compliance

EN61326-1:2006; EN61326-2-6:2006; EN61000-4-2; EN61000-4-3, EN61000-4-4; EN61000-4-5; EN61000-4-6; EN61000-4-11

TRUSTED_SUSTAINABILITY

Specifications

Product Type Microplate Reader
Light Source Xenon Flash Lamp
Plate Type 6 to 384-well Plates
Absorbance Range 200 to 999 nm, 1 nm increments
Accuracy ±2 nm
Bandwidth 5 nm
Certifications/Compliance CE and TUV marked. RoHS compliant.
Cuvette Size 0.5 mm
Depth (English) 12 in.
Depth (Metric) 30.5 cm
Height (English) 7.7 in.
Height (Metric) 19.6 cm
Hertz 50/60 Hz
Includes Epoch Microplate Spectrophotometer; Gen5 microplate data analysis software
Model EPOCH
Precision ±0.2 nm
Resolution 0.0001 OD
Voltage 100/240 V
Wavelength Range 200 to 999 nm
Weight (English) <15 lb.
Weight (Metric) 6.8 kg
Width (English) 12 in.
Width (Metric) 30.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.