missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ EPDM Rubber Tubing

Product Code. 15797642 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric) Inner:
1.2 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner
15797642 1.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15797642
  • ONLINE EXCLUSIVE PRICE
    £142.66
    £34.34 / 10m
    Save £108.32
    75% Off
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Used in glass-run channels, radiators, garden and appliance hose, tubing, pond liners, washers.

  • Used in glass-run channels, radiators, garden and appliance hose, tubing, pond liners, washers

Specifications

Diameter (Metric) Inner 1.2 mm
Material EPDM Rubber
Color Black
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.