missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ EPA Vial Kit, 24-400 screw thread, Clear Glass, White PP screw cap, Center hole, Silicone/PTFE septum, mounted

Product Code. 15673056 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Clear
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
15673056 Clear Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15673056

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes 100 vials and 100 caps with pre-assembled septa.

  • ND24
  • 24-400
  • Glass
  • Clear
  • Screw Cap
  • Center hole
  • Polypropylene
  • Silicone/PTFE
  • Reusable two compartment trays protect vials and closure while keeping matching supplies together
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) Silicone/PTFE
Color Clear
Diameter (Metric) Outer 27.5 mm
Material Glass
Volume (Metric) 40 mL
For Use With (Application) TOC (EPA)
Thread Style 24-400
Closure Material Polypropylene
Closure Type Screw Cap
Height (Metric) 95 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.