missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ ep Dualfilter T.I.P.S.™ Filter Tips

Eppendorf™ ep Dualfilter T.I.P.S.™ Filter Tips offer ultimate pipette and sample protection against unintentional, and unnoticed contamination

Brand:  Eppendorf™ 0030078624

87.69 GBP valid until 2024-05-31
Use promo code "21712" to get your promotional price.



Additional Details : Weight : 1.41500kg

 View more versions of this product

Product Code. 16472265

  • £92.30 / Pack of 120
In Stock
to see stock.
Add to basket

Description

Description

Eppendorf™ ep Dualfilter T.I.P.S.™ Filter Tips offer ultimate pipette and sample protection against unintentional, and unnoticed contamination

  • A unique two-phase filter offers the ultimate protection of pipette, sample against unintentional and unnoticed contamination
  • With defined flow dynamics, low wettability, and high thermal stability they are certified pyrogen-free and PCR clean
  • Two filter layers provide dual protection against aerosols and biomolecules
  • Free of PCR inhibiting additives provide for reliable downstream results
  • Continuous inspection of each production lot by an independent laboratory guarantees high purity and quality
  • Certificate of filter efficiency acc. to EN 1822
  • Modern slim rack design with reclosable lid
  • For use with: Air-cushion
  • Improved sustainability with 20% less polypropylene consumed per rack
Specifications

Specifications

0.2 to 5 mL
Sterile
6.9 in.
EN 1822
120 tips
5 racks x 24 tips
ep DualFilter T.I.P.S
Filtered
Clear
175 mm
Rack
Consumables
Violet
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers