Learn More
Eppendorf™ ep Dualfilter T.I.P.S.™ Filter Tips
Eppendorf™ ep Dualfilter T.I.P.S.™ Filter Tips offer ultimate pipette and sample protection against unintentional, and unnoticed contamination
Brand: Eppendorf™ 0030078500
169.32 GBP valid until 2024-05-31
Use promo code "21712" to get your promotional price.
Additional Details : Weight : 0.93150kg
Description
Eppendorf™ ep Dualfilter T.I.P.S.™ Filter Tips offer ultimate pipette and sample protection against unintentional, and unnoticed contamination
- A unique two-phase filter offers the ultimate protection of pipette, sample against unintentional and unnoticed contamination
- With defined flow dynamics, low wettability, and high thermal stability they are certified pyrogen-free and PCR clean
- Two filter layers provide dual protection against aerosols and biomolecules
- Free of PCR inhibiting additives provide for reliable downstream results
- Continuous inspection of each production lot by an independent laboratory guarantees high purity and quality
- Certificate of filter efficiency acc. to EN 1822
- Modern slim rack design with reclosable lid
- For use with: Air-cushion
- Improved sustainability with 20% less polypropylene consumed per rack
Specifications
0.1 to 10 μL | |
Sterile | |
1.3 in. | |
EN 1822 | |
960 tips | |
10 racks × 96 tips | |
ep DualFilter T.I.P.S |
Filtered | |
Clear | |
34 mm | |
Rack | |
Consumables | |
Dark Gray | |
Polypropylene |