missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Enviro-Safe™ Environmentally Friendly Liquid-In-Glass Pocket Thermometers
GREENER_CHOICE

Product Code. 17561535 Shop All Fisherbrand Products
Change view
Click to view available options
Accuracy:
±0.5°C
±1°C
Includes:
Closed metal case
Closed plastic case
Window metal case
Window plastic case
Subdivision:
0.5°C
1°C
Unit Size:
Each
Product Code. Accuracy Includes Subdivision unitSize
17561535 ±1°C Window plastic case 1°C Each
17571535 ±1°C Closed plastic case 1°C Each
17581535 ±1°C Window metal case 1°C Each
16431265 ±0.5°C Window plastic case 0.5°C Each
17591535 ±0.5°C Window metal case 0.5°C Each
17501545 ±1°C Closed metal case 1°C Each
16441265 ±0.5°C Closed metal case 0.5°C Each
7 options
This item is not returnable. View return policy

Product Code. 17561535

Brand: H-B Instrument™ B605700100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Environmentally friendly portable thermometers

EnviroKleen™ certified thermometers feature green, nontoxic, biodegradable, Enviro-Safe liquid against lead-free, white back glass Total immersion pocket thermometers are a compact 160mm (6.3 in.) long Come with a case to protect from breakage Case options include: Plastic Window - encased in plastic with an open window Metal Window - encased in metal with an open window Closed Plastic - housed in removable plastic case Closed Metal - housed in a removable metal case Aluminum Duplex - encased in nickel-plated brass with an open window and housed in a removable aluminum case Nickel-Plated Brass Window - encased in nickel-plated brass with an open window

Order Info

Should you require an individualized Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Manufactured and tested by USA quality team and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

Specifications

Certifications/Compliance Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
For Use With (Application) Ideal for field studies, waste water treatment and any “on-the-go” applications.
Immersion Type Total Immersion
Includes Window plastic case
Length (English) Overall 6.3 in.
Length (Metric) Overall 160 mm
Max. Temperature (Metric) 110°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +110°C
Accuracy ±1°C
Subdivision 1°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.