missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ EnergyOne™ Barrel Pump Driven by Power Supply Unit

Product Code. 11981591 Shop All Bürkle Products
Change view
Click to view available options
Depth (Metric):
50 cm
70 cm
100 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) Unit Size
11981591 100 cm Each
11961591 50 cm Each
11971591 70 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11981591 Supplier Buerkle™ Supplier No. 59002100
  • ONLINE EXCLUSIVE PRICE
    £550.00
    £538.66 / Pack of 1
    Save £11.34
    2% Off
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Buerkle™ EnergyOne™ Barrel Pump with Power Supply Unit Discharge Tube features a foil keyboard sealed off against dust, dirt and water.

  • Power supply via 230 V power supply unit, international plug adapter included with delivery.
  • Unlimited filling duration
  • Optionally available with power supply unit or rechargeable battery (available as accessory)
  • Consisting of pump station, drive, power supply unit incl. connector and fixed discharge elbow
  • Unique hybrid system – rechargeable battery and power supply unit are interchangeable
  • Drive unit can be easily disconnected
  • TouchPanel for precise dosing
  • Excellent residual draining and pumping capacity
  • One drive for several pump stations
  • Outstanding chemical resistance
TRUSTED_SUSTAINABILITY

Specifications

Applications Unique hybrid power system, rechargeable battery and power supply unit are interchangeable
Voltage 240 V
Flow Rate 12 L/min.
Includes Drive; Power Supply Unit; Pump Station, international plug adapter, connector and fixed discharge elbow
Opening Size (English) 0.63 in.
Opening Size (Metric) 16 mm
Depth (Metric) 100 cm
Pump Tube Length 203 mm
Resistance Properties Chemicals
Certifications/Compliance CE Certified
Enclosure Rating (Nema / IP) IP 20
Material Polypropylene
Product Type Barrel Pump
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.