missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Hose Connector 1/4 in. NPTF quick-release nipple
Shop All Merck Products
Click to view available options
Diameter (English) Outside:
1/4 in.
Unit Size:
Each
Description
Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.Tri-Clamp (TC) fittings are referred to by convention as 1 1/2 in., 2 in., etc. 1 1/2 in. TC fittings connect to 1 in. or 1 1/2 in. O.D. tube sizes. 2 in. TC fittings connect to 2 in. O.D. tube size only.
Specifications
Specifications
| Diameter (English) Outside | 1/4 in. |
| Diameter (Metric) Outside | 6.3 mm |
| Includes | Hose Connector 1/4 in. NPTF quick-release nipple |
| Material | Stainless Steel |
| Sterility | Non-sterile |
| Type | Laboratory Filter Holders or Cyclones |
| Maximum Pressure | 9 bar (125 psi) |
| Case Material | Series 300 stainless steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction