Learn More
Merck MF-Millipore™ Membrane Filter, 0.05 μm
13 mm diameter, mixed cellulose esters (MCE) membrane, hydrophilic
Brand: Merck VMWP09025
Code : 71
Additional Details : Weight : 0.10000kg
Description
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features & Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
Not Autoclavable | |
MCE | |
Non-sterile | |
105 μm | |
Hydrophilic | |
90 mm |
White | |
0.05 μm | |
0.74 mL/min x cm2 | |
Filter Membranes | |
90 mm |