missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck MF-Millipore™ Membrane Filter, 0.05 μm
13 mm diameter, mixed cellulose esters (MCE) membrane, hydrophilic
£262.00 - £396.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | White |
Material | MCE |
Pore Size | 0.05 μm |
Sterility | Non-sterile |
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
10278090
|
Merck
VMWP02500 |
25 mm |
£303.00
Pack of 100 |
Estimated Shipment: 24-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10126380
|
Merck
VMWP04700 |
47 mm |
£396.00
Pack of 100 |
Estimated Shipment: 21-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10218240
|
Merck
VMWP09025 |
90 mm |
£357.00
Pack of 25 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
10480391
|
Merck
VMWP01300 |
13 mm |
£262.00
Pack of 100 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
Description
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features & Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
Not Autoclavable | |
MCE | |
Non-sterile | |
105 μm | |
Hydrophilic |
White | |
0.05 μm | |
0.74 mL/min x cm2 | |
Filter Membranes |