missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Elmasonic X-tra Flex 2 Ultrasonic Cleaner
Brand: Elma™ 1033333
Code : A0
Additional Details : Weight : 30.00000kg
Specifications
Yes | |
3 x 400 VAC/N/PE | |
940 mm | |
3 x 400VAC/N/PE, 6800w | |
1500 mm | |
Elmasonic X-tra Line 800 Flex 2 | |
6800 w | |
1000 mm |
V2A Stainless Steel Casing and V4A Stainless Steel Tank | |
84 L | |
940 x 1000 x 1500 mm | |
Modular cleaning | |
20kg Capacity, 372 H x 244 W x 424mm D internal dimension Stainless Steel EKO basket, 8/8/1mm EKO basket mesh size, Stainless Steel cover, support frame | |
30°C to 80°C | |
210 kg |