missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Elmasonic X-tra Flex 2 Ultrasonic Cleaner
£11658.00 - £18402.81
Specifications
Material | V2A Stainless Steel Casing and V4A Stainless Steel Tank |
---|---|
Timer | Yes |
For Use With (Application) | Modular cleaning |
Temperature (Metric) Range | 30°C to 80°C |
Product Code | Brand | Model | Capacity (Metric) | Electrical Requirements | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity (Metric) | Electrical Requirements | Price | Quantity & Availability | |||
11853152
|
Elma™
1033311 |
Elmasonic X-tra Line 300 Flex 2 | 32 L | 1 x 230 to 240VAC/N/PE, 2300w |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11833162
|
Elma™
1033349 |
Elmasonic X-tra Line 1600 Flex 2 | 167 L | 3 x 400VAC/N/PE, 9500w |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11813162
|
Elma™
1033341 |
Elmasonic X-tra Line 1200 Flex 2 | 112 L | 3 x 400VAC/N/PE, 9300w |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11873152
|
Elma™
1033320 |
Elmasonic X-tra Line 550 Flex 2 | 55 L | 3 x 400VAC/N/PE, 3900w |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11893152
|
Elma™
1033333 |
Elmasonic X-tra Line 800 Flex 2 | 84 L | 3 x 400VAC/N/PE, 6800w |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11823162
|
Elma™
1033342 |
Elmasonic X-tra Line 1200 Flex 2 | 112 L | 3 x 400VAC/N/PE, 9300w |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11843162
|
Elma™
1033350 |
Elmasonic X-tra Line 1600 Flex 2 | 167 L | 3 x 400VAC/N/PE, 9500w |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11863152
|
Elma™
1033312 |
Elmasonic X-tra Line 300 Flex 2 | 32 L | 1 x 230 to 240VAC/N/PE, 2300w |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11883152
|
Elma™
1033321 |
Elmasonic X-tra Line 550 Flex 2 | 55 L | 3 x 400VAC/N/PE, 3900w |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11803162
|
Elma™
1033334 |
Elmasonic X-tra Line 800 Flex 2 | 84 L | 3 x 400VAC/N/PE, 6800w |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Specifications
V2A Stainless Steel Casing and V4A Stainless Steel Tank | |
Yes | |
Modular cleaning | |
30°C to 80°C |