missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Elmasonic X-tra Flex 2 Ultrasonic Cleaner
Brand: Elma™ 1033349
Code : A0
Additional Details : Weight : 70.00000kg
Specifications
Yes | |
3 x 400 VAC/N/PE | |
1070 mm | |
3 x 400VAC/N/PE, 9500w | |
1700 mm | |
Elmasonic X-tra Line 1600 Flex 2 | |
9500 w | |
1450 mm |
V2A Stainless Steel Casing and V4A Stainless Steel Tank | |
167 L | |
1070 x 1450 x 1700 mm | |
Modular cleaning | |
40kg Capacity, 372 H x 436 W x 509mm D internal dimension Stainless Steel EKO basket, 8/8/1mm EKO basket mesh size, Stainless Steel cover, support frame | |
30°C to 80°C | |
450 kg |