missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Electronic Multipette™ BASIC-Trade-In Dispenser

Product Code. 15451920 Shop All Eppendorf Products
Change view
Click to view available options
Model:
E3
E3x
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Unit Size
15451920 E3x Each
15441920 E3 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15451920 Supplier Eppendorf™ Supplier No. 4987000347
Sample Preparation and Storage Essentials
Use promo code 27996
View all promotions
Estimated Shipment: 20-10-2026
Add to basket
Add to basket
Bulk Quote Request

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Creates a versatile dispensing system with one button tip ejection

  • Creates a versatile dispensing system that functions according to the positive displacement principle
  • Capable of pipetting any liquid while maintaining the highest standards for accurate results
  • High speed dispensing with motorized piston
  • Automatic Combitip™ advanced™ tip recognition
  • One button tip ejection
  • Volume range from 1μl to 50mL
  • Li-ion battery
  • Illuminated display
  • Includes 2 Combitips advanced™ assortment packs
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Lot Specific Certificate
Compatible Tips Combitips Advanced
Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color Natural
Disposable Reusable
For Use With CombiTip
Material Polypropylene
Model E3x
Number of Channels 1
Programmability Step-based
Sterility Non-sterile
Type Motorized Repetitive Dispensing Pipettor
Volume (Metric) 1 μL to 50 mL
Includes Charging cable
Plug Type AU/EU/GB/US
Electrical Requirements 100/240 V, 50/60 Hz
Voltage 100/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.