missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Electronic Crimping Tools, Handheld, Battery

Product Code. 15582300 Shop All Fisherbrand Products
Click to view available options
Description:
11mm Electronic Crimper
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15582300

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Reduces hand strain compared to manual crimper operation.

  • Electronic Crimper
  • 110 - 240V
  • Electronic
  • Steel/plastic
  • Crimper
  • Adjustable
  • For Aluminum/Steel caps
TRUSTED_SUSTAINABILITY

Specifications

Description 11mm Electronic Crimper
Diameter (Metric) Cap 11 mm
Material Plastic, Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.