missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Combined ion-sensitive electrode with solid membrane Interchangeable flat surface
- The ion to be detected passes through the membrane generating a difference of potential proportional to ionic concentration
- Analysis time generally less than one minute
- Sample preparation steps such as filtering or distillation rarely necessary
- Calibration should be carried out as often as possible (less once a day) at the same temperature as the sample
- Measurement temperature 0 to 50 ° C
Specifications
Specifications
| Description | Combined ion-sensitive electrode with solid membrane |
| Membrane | Solid Membrane |
| Includes | Membrane, electrolytic solution and gasket. |
| Temperature (Metric) Operating | 0°C to 50°C |
| Type | Combined ISE |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?