missing translation for 'onlineSavingsMsg'
Learn More

Edwards Fittings for BOC High Vacuum Pumps: T-Piece

For use with BOC high vacuum pumps

Brand:  Edwards C10514411

Code : 03

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 12059690

  • £40.80 / Each


Estimated Shipment
18-06-2018
Add to basket

Description

Description

  • Made of aluminum
  • Aluminum is ideal for achieving dependable cost-effective performance down to 10-7mbar

C10516395, C10512395, C10514395

  • Aluminum centering rings manufactured from high-tech polymer
  • Unique slotted design prevents gas bursts
  • CX2 polymer can be used at temperatures up to 120°C and is unaffected by most common solvents
  • Outgassing rate of the material is 6.6 × 10-8mbar l s-1cm-2
C10514395
  • Nitrile «O« rings:
  • Low outgassing rate
  • High deformation resistance
  • High resistance to most oils
  • Fluoroelastomer:
  • Very low outgassing rate especially after baking
  • Chemical stability at high temperatures up to 200°C
  • High resistance to oils and many chemicals
C10514304, C10517304
  • Compact stainless-steel clamping ring
  • Lightweight polymer clamp
  • Rugged pneurop standard aluminium clamp
  • Metal clamp suitable for aluminium and indium seals wide temperature range
  • Claw clamps and bolts provide wide range of applications

Specifications

Specifications

Aluminum
NW25 T-Piece
BOC high vacuum pump
50 x 100mm
Videos