missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edwards Fittings for BOC High Vacuum Pumps: Centering Ring
Description
- Aluminum centering rings manufactured from high-tech polymer
- Unique slotted design prevents gas bursts
- CX2 polymer can be used at temperatures up to 120°C and is unaffected by most common solvents
- Outgassing rate of the material is 6.6 × 10-8mbar l s-1cm-2
Specifications
Specifications
| For Use With | BOC high vacuum pump |
| Material | Polymer |
| Size | 3.9 x 8 mm |
| Type | NW25/25 Viton Centering Ring |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?