missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ EcoTensil™ Disposable Paper Sampling Spoon
GREENER_CHOICE

Product Code. 15641125
Change view
Click to view available options
Length (Metric):
12.7 cm
Unit Size:
Pack of 416
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
15641125 12.7 cm Pack of 416
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
EcoTensil™ Spoons are not meant for measuring exact quantities of materials.
Product Code. 15641125 Supplier Bel-Art™ Supplier No. H367401030

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
EcoTensil™ Spoons are not meant for measuring exact quantities of materials.

For use in sampling and retrieving materials in laboratory. EcoTensil™ Disposable Paper Sampling Spoon can be stored flat and easily folds into functional spoon.

  • Coated to withstand powders, gels, and semi-solids
  • Use 50-90% less material and space than plastic spoons
  • Compostable (ASTM D6868) and recyclable
  • Used as weigh boat

Specifications

Quantity 416 Pk.
Autoclavable Not Autoclavable
Shape Spoon
Capacity (Metric) 10 mL
Color White
Disposable Single-use
Product Type Disposable Paper Sampling Spoon
Length (English) 5 in.
Width (English) 1.5 in.
Width (Metric) 3.8 cm
Width (Metric) Blade 3.8 cm
Dimensions (L x W) 12.7 x 3.8 cm (5 x 1.5 in.)
Material Paper
Length (Metric) 12.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.