missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Economy Sampling Scoops, Non-Sterile

Product Code. 11312184
Change view
Click to view available options
Capacity (Metric):
63 mL
83 mL
125 mL
250 mL
Unit Size:
Pack of 12
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11312184 63 mL Pack of 12
11322184 83 mL Pack of 12
11332184 125 mL Pack of 12
11342184 250 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11312184 Supplier Bel-Art™ Supplier No. F369330021

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

An inexpensive and accurate measure for dry or liquid sample collection.

  • Capacity is listed on each white scoop
  • Leveling the sample to the flat top edge ensures a repeatable and consistent volume measure
  • Flat bottom shape and light weight allows for use as a weighing boat
  • One-piece scoops are made from durable, FDA grade, high-impact polystyrene plastic

Specifications

Quantity 12/Pk.
Sterility Non-sterile
Autoclavable Not Autoclavable
Shape Flat Bottom
Capacity (English) 2 oz.
Capacity (Metric) 63 mL
Color White
Certifications/Compliance FDA
Disposable Single-use
Product Type Scoop
For Use With (Application) Provide accurate measure for dry or liquid measures
Length (English) 5¹/16 in.
Size 9.4 x 4.4 x 2.7 cm (LxWxH) Bowl
Width (English) 0.029 in.
Width (Metric) 4.4 cm
Length (English) Handle 1.375 in.
Length (Metric) Handle 3.5 cm
Material High-impact Polystyrene (FDA Grade)
Length (Metric) 12.9 cm
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.