Learn More
Economy Micropipetters
Achieve optimal pipetting. Poulten Graf™ Economy Micropipettes are used for measuring and transferring quantities of liquids from one container to another.
Brand: Poulten Graf E1000-05
Code : 03
Additional Details : Weight : 0.01000kg
Description
Price breakthrough in micropipetters!
Unlike most micropipetters costing hundreds of dollars, these economy micropipetters relieve strained budgets.
• Working accuracy of ±0.75 or better
• Normal repeatability between 0.07% and 0.34%
• Lightweight for easy pipetting
• Tip ejector designed for large or small, right or left hands
• All four models are continuously variable within their range
For pipetting into or out of test tubes, choose the blue model (extended shaft).
Specifications
±0.75% | |
Pink | |
Micropipette | |
500 to 5000 μL |