missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Economy Micropipetters
Achieve optimal pipetting. Poulten Graf™ Economy Micropipettes are used for measuring and transferring quantities of liquids from one container to another.
£128.00 - £144.00
Product Code | Brand | Color | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) | Price | Quantity & Availability | ||||
12489800
|
Poulten Graf
E1000-01 |
Blue | 100 to 1000 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12499800
|
Poulten Graf
E1000-05 |
Pink | 500 to 5000 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12409810
|
Poulten Graf
E1000-10 |
Turquoise Button | 1000 to 10,000 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Price breakthrough in micropipetters!Unlike most micropipetters costing hundreds of dollars, these economy micropipetters relieve strained budgets.
- Working accuracy of ±0.75 or better
- Normal repeatability between 0.07% and 0.34%
- Lightweight for easy pipetting
- Tip ejector designed for large or small, right or left hands
- All four models are continuously variable within their range
Specifications
±0.75% | |
Micropipette |