missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ ECO6 Thermoreactor Articorodal Reducer
Velp Scientifica™ ECO6 Thermoreactor Articorodal Reducer is for use with ECO 6 Thermoreactor.
Brand: Velp Scientifica™ A00001044
Code : NEW
Additional Details : Weight : 0.14000kg
Description
- Outer Diamter of 42 mm
- Includes 3 holes 16 mm in diameter or 1 hole 22 mm in diameter
Specifications
O.D.: 42 mm | |
ECO 6 thermoreactor | |
Three holes for 16 mm tubes |