missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ ECO6 Thermoreactor Articorodal Reducer
Velp Scientifica™ ECO6 Thermoreactor Articorodal Reducer is for use with ECO 6 Thermoreactor.
£29.70
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15359634
|
Velp Scientifica™
A00001046 |
One hole for 22 mm tubes |
£29.70
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
15339634
|
Velp Scientifica™
A00001044 |
Three holes for 16 mm tubes |
£29.70
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
Description
- Outer Diamter of 42 mm
- Includes 3 holes 16 mm in diameter or 1 hole 22 mm in diameter
Specifications
O.D.: 42 mm | |
ECO 6 thermoreactor |