missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Eco AluRack for Microtiter Plates
Providing different shelf heights depending on preference. Tenak™ Aluminum Eco AluRacks for Microtiter Plates can be used with all freezer models.
Brand: Tenak™ TE15116
Additional Details : Weight : 1.60000kg
Description
- A range of shelf heights available
- Racks can either be used as one plate per shelf or the plates can be stacked
- Manufactured from aluminum
Specifications
Eco AluRack | |
Plates (42) | |
42 | |
Yes | |
1 Pack | |
135 x 92 x 714mm | |
714 mm |
For shelves 16mm high | |
Aluminum | |
42 | |
For Mtp, chest freezers | |
1 Pack | |
92 mm | |
135 mm |