missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Eco AluRack for Microtiter Plates
Providing different shelf heights depending on preference. Tenak™ Aluminum Eco AluRacks for Microtiter Plates can be used with all freezer models.
£69.90 - £144.00
Specifications
Product Type | Eco AluRack |
---|---|
Material | Aluminum |
For Use With (Equipment) | For Mtp, chest freezers |
Quantity | 1 Pack |
Width (Metric) | 92 mm |
Product Code | Brand | Holds | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Description | Price | Quantity & Availability | ||||
12418190
|
Tenak™
TE15174 |
Plates | For shelves 45mm high |
£83.05
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
12418200
|
Tenak™
TE15202 |
Plates (10) | For shelves 65mm high |
£75.25
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
12428180
|
Tenak™
TE15144 |
Plates (25) | For shelves 25mm high |
£117.00
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
12428190
|
Tenak™
TE15176 |
Plates (14) | For shelves 45mm high |
£87.45
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
12448170
|
Tenak™
TE15116 |
Plates (42) | For shelves 16mm high |
£144.00
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
12478170
|
Tenak™
TE15134 |
Plates (15) | For shelves 25mm high |
£84.05
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
12488180
|
Tenak™
TE15168 |
Plates (10) | For shelves 45mm high |
£69.90
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
Description
- A range of shelf heights available
- Racks can either be used as one plate per shelf or the plates can be stacked
- Manufactured from aluminum
Specifications
Eco AluRack | |
For Mtp, chest freezers | |
92 mm |
Aluminum | |
1 Pack | |
135 mm |