missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ EC Analytical HPLC Column
Brand: Macherey-Nagel™ 720127.40
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Silica Base | |
4 mm | |
200 mm | |
5 μm | |
L45 | |
Silica | |
Steric Selectivity |
Analytical Column | |
For HPLC Enantiomer Separation | |
CH3OH - 50 mM phosphate pH 3 (70:30) | |
100 Å | |
Permethylated α-cyclodextrin | |
Steric Selectivity | |
Analytical EC Column |