missing translation for 'onlineSavingsMsg'
Learn More

Anton Paar EasyDens Digital Density Meter

Product Code. 30286570
Change view
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
30286570 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30286570 Supplier Anton Paar Supplier No. 234929
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

EasyDens is a pocket-sized digital density meter using Anton Paar’s oscillating U-tube technology. Operated by iOS and Android mobile app, it is ideal for beverage industries and testing labs. It uses only 2 mL of sample to get temperature-compensated results for density in various units.

Key Features

  • Accurate density and temperature measurement
  • Supports measurement units including Specific Gravity 20/20, °Plato, °Brix, °Oechsle, °Baumé, °Babo, Alcohol (% v/v, % w/w, °Proof), and more
  • Direct alcohol determination in finished product in combination with Anton Paar SmartRef Digital Refractometer (Product Code 30286569)
  • Minimal sample volume: Only 2 mL required
  • Rapid results: No calibration needed; measurements in 2 seconds
  • Automatic temperature compensation (ATC)
  • App integration: Operates via a free app (iOS/Android) for data visualization, storage, and sharing
  • Robust design and easy cleaning: Dust and water resistant (IP 65)

Applications

  • Beer Brewing: Extract content of wort - even when alcohol is present, fermentation tracking and calculation of alcohol, attenuation and calories
  • Winemaking: Sugar content in grapes, fermentation tracking and calculation of alcohol, attenuation and calories
  • Cider, Kombucha and Hard Seltzer production: Fermentation tracking and calculation of alcohol, attenuation and calories
  • Distilling: Measurement of alcohol content (ABV) in non-sugar containing spirits

Accuracy and Measurement Range

  • Density: Accuracy: ±0.001 g/cm3, Resolution: 0.001 g/cm3,Range: 0.700 to 1.200 g/cm3
  • °Plato: Accuracy: ±0.3 °Plato, Resolution: 0.1 °Plato, Range: -10 to 40 °Plato
  • °Brix: Accuracy: ±0.3 °Brix, Resolution: 0.1 °Brix, Range: -10 to 80 °Brix
  • Alcohol (in spirits): Accuracy: ±0.5 (%v/v), Resolution: 0.1 (%v/v), Range: 0 to 100 (%v/v)
  • Temperature: Accuracy: ±0.2°C / ±0.4°F, Resolution: 0.1°C / 0.1°F, Range: 5 to 30°C / 41 to 86°F

Scope of Delivery

  • 1x Anton Paar EasyDens Digital Density Meter
  • 2x AA batteries
  • 1x Syringe
  • 1x Waste hose
  • 1x Adapter Luer
  • 1x Quick Guide
  • 1x Safety Guide

EasyDens and SmartRef Combo – Alcohol Analyzing Bundle

When combined with the Anton Paar SmartRef Digital Refractometer (Product Code 30286569), the EasyDens and SmartRef Combo enables precise determination of alcohol content (ABV) during and after fermentation. The EasyDens and SmartRef Combo offers instant measurement with an accuracy of

  • ±0.5 % ABV for beer, wine, cider, kombucha, and hard seltzer
  • ±0.6 % ABV for sugar-containing liqueurs

Accessory

  • Anton Paar Protection Cover for EasyDens Digital Density Meter (Product Code 30286567)

Related Product

  • Anton Paar SmartRef Digital Refractometer (Product Code 30286569)

Specifications

Temperature Range (Metric) 5°C to 30°C
Accuracy ±0.001 g/cm⊃3
Languages English, German, Spanish, Italian, Chinese (Simplified), French, Japanese, Polish, Portuguese, Czech, Turkish
Measurement Range 0.7 to 1.2 g/cm3 (density); 0 to 100 % v/v (alcohol, binary mixtures); 5 to 30°C (temperature)
Measurement Time <2 seconds
Quantity 1 Ea.
Sample Volume 2 mL
Product Type Handheld Density Meter
For Use With (Equipment) Smartphone (iOS/Android), Compatible with SmartRef Digital Refractometer by Anton Paar (Alcohol Analyzing Bundle)
For Use With (Application) Beverage analysis, fermentation tracking (Beer, Wine, Cider, Kombucha, Hard Seltzer), sugar measurement, and alcohol measurement in binary mixtures
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.