missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Triple-Neck Round Bottom Flask, with standard ground joint, parallel side necks
Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Standard Taper Joint:
Parallel side necks NS 14/23
Parallel side necks NS 19/26
Parallel side necks NS 29/32
Unit Size:
Each
Description
For distillation, fraction and reaction, mainly multi-neck flasks (two or three neck flasks) are used to be able to install attachments, columns, thermometers, dropping funnels, boiling capillaries, etc. as required.
- Tight closure due to standard ground joint
- Parallel side necks
- Depending upon the application, accessories, columns, thermometers, dropping funnels, boiling capillaries, etc. can be fitted
- The geometry permits very uniform heating
- Fired-on, highly durable white print
Specifications
Specifications
| Diameter (Metric) Base | 105 mm |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Distillation; Extraction; Connection to other glass vessels; Heating; Suitable for heating baths and mantles; Volume sizes 250 mL (NS 24/29 and NS 29/32), 500 mL (NS 24/29), 500 mL (NS 29/32), 1000 mL (NS 29/32) and 2000 mL (NS 29/32) are not according to DIN ISO |
| No. per Pack | 1/Pk. |
| Product Type | Non-DIN/ISO size |
| Standard Taper Joint | Parallel side necks NS 14/23 |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction