missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ TILT Bottle Top Filter Unit, GL 45

Bottle Top Filter Unit with GL 45 thread.

Brand:  DWK Life Sciences 292702842

Additional Details : Weight : 2.20000kg

 View more versions of this product

Product Code. 15503557

  • £91.19 / Pack of 12
Estimated Shipment: 28-05-2024
to see stock.
Add to basket

You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Description

Description

Designed for sterilization or clarification of aqueous cell culture media Supplied as a filter funnel unit for use with the DURAN™ TILT bottle (with GL 45 thread adaptor) or 45 mm media bottles. Comes in three different asymmetric pore sizes (0.1 μm, 0.2 μm, or 0.45 μm). Raised moulded graduation marks for easy volume reading. Manufactured in a Class 100,000 clean room from Class VI, non-cytotoxic materials. Supplied sterile.

  • Low bottle height for easy handling in safety cabinets
  • The raised volume marking allows a clear and distinct reading of the contained quantity at any time
  • Comes in three different asymmetric pore sizes (0.1 μm, 0.2 μm, or 0.45 μm)
  • Manufactured in a Class 100,000 clean room from Class VI, non-cytotoxic materials
  • Supplied sterile
Specifications

Specifications

GL 45
Borosilicate Glass (3.3)
12/Pk.
92 mm
PES 0.45 μm
Filter sterilization; Vacuum filtration
500 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers