missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ TILT Bottle Top Filter Unit, GL 45
Bottle Top Filter Unit with GL 45 thread.
£91.19
Specifications
Connectors | GL 45 |
---|---|
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Filter sterilization; Vacuum filtration |
No. per Pack | 12/Pk. |
Volume (Metric) | 500 mL |
Description
Designed for sterilization or clarification of aqueous cell culture media Supplied as a filter funnel unit for use with the DURAN™ TILT bottle (with GL 45 thread adaptor) or 45 mm media bottles. Comes in three different asymmetric pore sizes (0.1 μm, 0.2 μm, or 0.45 μm). Raised moulded graduation marks for easy volume reading. Manufactured in a Class 100,000 clean room from Class VI, non-cytotoxic materials. Supplied sterile.
- Low bottle height for easy handling in safety cabinets
- The raised volume marking allows a clear and distinct reading of the contained quantity at any time
- Comes in three different asymmetric pore sizes (0.1 μm, 0.2 μm, or 0.45 μm)
- Manufactured in a Class 100,000 clean room from Class VI, non-cytotoxic materials
- Supplied sterile
Specifications
GL 45 | |
Filter sterilization; Vacuum filtration | |
500 mL |
Borosilicate Glass (3.3) | |
12/Pk. | |
92 mm |