missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Three-way Stopcock, complete with PTFE key, T-bore
Shop All DWK Life Sciences ProductsDescription
T-valves are the most common form of 3-way valves. The DURAN™ three-way valve offers the following adjustment options: 1. Connection of two different attachments 2. Connection of all 3 attachments 3. Close all 3 attachments The polished version with PTFE plug allows grease free working.
- 3-way valve with PTFE valve plug
- PTFE threaded tap plug with T-port
- Grease-free working
- Three-way valve offers the following setting options: 1. Connection of two different attachments 2. Connection of all 3 attachments 3. Close all 3 attachments
- Glass articles for further processing
Specifications
Specifications
| Plug Bore | 2.0 mm |
| Diameter (Metric) | 8 mm |
| Material | Borosilicate Glass (3.3), PTFE |
| Autoclavable | Autoclavable |
| Closure Size | 14.5 NS |
| Width (Metric) | 1.5 mm |
| No. per Pack | 5/Pk. |
| For Use With (Application) | Installation in glass apparatus and devices |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?