missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Three-way Stopcock, complete with PTFE key, T-bore

Product Code. 10191731 Shop All DWK Life Sciences Products
Click to view available options
Plug Bore:
2.0 mm
2.5 mm
Unit Size:
Each
Pack of 5
This item is not returnable. View return policy

Product Code. 10191731

Brand: DWK Life Sciences 286419805

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

3-way tap with PTFE plug for grease free operation.

T-valves are the most common form of 3-way valves. The DURAN™ three-way valve offers the following adjustment options: 1. Connection of two different attachments 2. Connection of all 3 attachments 3. Close all 3 attachments The polished version with PTFE plug allows grease free working.

  • 3-way valve with PTFE valve plug
  • PTFE threaded tap plug with T-port
  • Grease-free working
  • Three-way valve offers the following setting options: 1. Connection of two different attachments 2. Connection of all 3 attachments 3. Close all 3 attachments
  • Glass articles for further processing
TRUSTED_SUSTAINABILITY

Specifications

Plug Bore 2.5 mm
Diameter (Metric) 9 mm
Material Borosilicate Glass (3.3), PTFE
Autoclavable Autoclavable
Closure Size 18.8 NS
Width (Metric) 1.5 mm
No. per Pack 5/Pk.
For Use With (Application) Installation in glass apparatus and devices
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.