missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Test Tube, with beaded rim
Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
4 mL
5 mL
6 mL
8 mL
9 mL
16 mL
17 mL
21 mL
32 mL
34 mL
40 mL
55 mL
70 mL
100 mL
Unit Size:
Pack of 100
Pack of 50
Description
Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.
- Thick-walled and therefore mechanically very resistant
- Available with beaded rim or straight rim
- With round bottom
- Fired-on, highly durable white ceramic
Specifications
Specifications
| Description | 1.0 to 1.2 mm thickness |
| Capacity (Metric) | 34 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With | Heating of small amounts; Pretreatments; Storage and transport of small amounts of liquid |
| Quantity | 100/Pk. |
| Rimmed | Beaded Rim |
| Autoclavable | Autoclavable |
| Diameter (Metric) | 20 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction