missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Straight Valve, GU

Product Code. 15804548 Shop All DWK Life Sciences Products
Change view
Click to view available options
Description:
Passage 0 to 2.5 mm
Passage 0 to 4 mm
Passage 0 to 6 mm
Unit Size:
Pack of 10
Product Code. Description unitSize
15804548 Passage 0 to 4 mm Pack of 10
15814548 Passage 0 to 6 mm Pack of 10
15894538 Passage 0 to 2.5 mm Pack of 10
3 options
This item is not returnable. View return policy

Product Code. 15804548

Brand: DWK Life Sciences 286058109

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Globe valve as a low-cost alternative.

Valves GU have an unscrewing safety device which prevents the valve pin from being unscrewed absolutely. The adjustable valve pin increases the service life of the valve tap. GU Valves are suitable for lower leakage rate requirements, e.g. for flow control of liquids or gases.

  • Globe valve as a low-cost alternative
  • Media flowing through the valve only come into contact with DURAN™ glass and PTFE.
  • Grease-free working
  • Handy design of the valve allows easy disassembly
  • The unscrewing protection prevents absolute unscrewing of the valve pin.
  • Valve pin adjustable to increase the service life of the valve tap
  • Glass articles for further processing
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 10 mm
Description Passage 0 to 4 mm
Material Borosilicate Glass (3.3), PTFE
Autoclavable Autoclavable
Width (Metric) 1.5 mm
No. per Pack 10/Pk.
For Use With (Application) GU valve valves are suitable for lower leakage rate requirements, e.g. for flow control of liquids or gases.; Ideal for dosing and controlling gases and liquids
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.