missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Standard Socket, diamond-ground

Product Code. 15951611 Shop All DWK Life Sciences Products
Change view
Click to view available options
Joint Size:
13 mm
15 mm
17 mm
22 mm
28 mm
33 mm
Unit Size:
Pack of 50
Product Code. Joint Size unitSize
15951611 33 mm Pack of 50
15951601 17 mm Pack of 50
15824808 15 mm Pack of 50
15824818 22 mm Pack of 50
15804808 13 mm Pack of 50
15864818 28 mm Pack of 50
6 options
This item is not returnable. View return policy

Product Code. 15951611

Brand: DWK Life Sciences 286558202

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For a rigid, self-supporting connection as a cost-effective alternative.

The conical ground joint of sleeve and core is a rigid, self-supporting joint. The DURAN™ DG sleeves are not ground according to DIN 12249 and represent a cost-effective alternative to the DURAN™ sleeves. In principle, ground joints should be made using ground grease or PTFE sleeves. KECK™ Conical ground joint clamps are the perfect supplement for securing the conical ground joint.

  • Diamond cut (coarser cut quality, more roughness depth)
  • Cost-effective alternative to DURAN™ sleeves (not according to DIN)
  • Tight closure due to standard ground joint
  • Glass articles for further processing
TRUSTED_SUSTAINABILITY

Specifications

Quantity 50/Pk.
Item Description Use in the high vacuum range; Installation in glass apparatus and devices
Joint Size 33 mm
Thickness (Metric) Wall 2 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.