missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Single way Stopcock, ground and polished, without key

Product Code. 15804768 Shop All DWK Life Sciences Products
Click to view available options
Plug Bore:
1.5 mm
2 mm
2.5 mm
4 mm
6 mm
8 mm
10 mm
Closure Size:
10 NS
12.5 NS
14.5 NS
18.8 NS
21.5 NS
24 NS
29.2 NS
Unit Size:
Pack of 10
Pack of 25
Pack of 5
Pack of 50
This item is not returnable. View return policy

Product Code. 15804768

Brand: DWK Life Sciences 286440405

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ground and polished shut-off taps without plug for grease free operation.

Ground and polished DURAN™ single way stopcocks are shut-off taps which are combined with PTFE valve plugs to allow grease free operation.

  • Ground shut-off taps without tap plug
  • Fat-free working through the polished tap surface
  • Taper 1:10
  • Glass articles for further processing
TRUSTED_SUSTAINABILITY

Specifications

Plug Bore 4 mm
Diameter (Metric) 10 mm
Material Borosilicate Glass (3.3)
Autoclavable Autoclavable
Closure Size 18.8 NS
Width (Metric) 1.5 mm
No. per Pack 25/Pk.
For Use With (Application) Coarse dosing of liquids; Installation in glass apparatus and devices
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.