missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Single way Stopcock, complete with PTFE key, Taper 1:5

Código de producto. 15854788 Tienda DWK Life Sciences Productos
Cambiar vista
Click to view available options
Plug Bore:
2 mm
2.5 mm
4 mm
6 mm
8 mm
10 mm
Tamaño de la unidad:
Pack of 25
Pack of 5
Pack of 50
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Código de producto. Plug Bore unitSize
15854788 8 mm Pack of 5
15814788 2.5 mm Pack of 50
15824788 4 mm Pack of 25
15834788 6 mm Pack of 25
15844788 10 mm Pack of 5
15804788 2 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Este artículo no se puede devolver. Vea la política de devoluciones
Código de producto. 15854788 Proveedor DWK Life Sciences N.º de proveedor 286454202
Solo quedan null
Añadir a la cesta
Añadir a la cesta
Este artículo no se puede devolver. Vea la política de devoluciones

1:5 shut-off taps with PTFE plug for grease free operation.

DURAN™ single way stopcocks complete with PTFE valve plugs with a 1:5 pitch allow grease-free operation. The 3-part tap safety catch secures the tap plug in the tap sleeve. They are particularly suitable for vacuum applications. The larger taper angle prevents the cock plug from jamming.

  • shut-off taps with PTFE Tap Plug
  • Fat-free working through the polished tap surface
  • Taper 1:5
  • Glass articles for further processing
TRUSTED_SUSTAINABILITY

Specifications

Plug Bore 8 mm
Diameter (Metric) 15 mm
Material Borosilicate Glass (3.3), PTFE
Autoclavable Autoclavable
Closure Size 28 NS
Width (Metric) 1.8 mm
No. per Pack 5/Pk.
For Use With (Application) Suitable for installation in glass apparatus for vacuum applications
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.