missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Single way Stopcock, complete with hollow key with glass handle

Product Code. 15854798 Shop All DWK Life Sciences Products
Change view
Click to view available options
Closure Size:
12.5 NS
14.5 NS
18.8 NS
21.5 NS
24 NS
29.2 NS
Unit Size:
Each
Pack of 25
Pack of 5
Pack of 50
Product Code. Closure Size unitSize
15854798 24 NS Pack of 5
10161831 14.5 NS Each
15834798 18.8 NS Pack of 25
15844798 21.5 NS Pack of 5
15824798 12.5 NS Pack of 50
15864798 29.2 NS Pack of 5
6 options
This item is not returnable. View return policy

Product Code. 15854798

Brand: DWK Life Sciences 286459603

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

To be used for higher tightness requirements.

DURAN™ single way stopcocks complete with hollow DURAN™ cock plug are well suited for work with temperature changes and higher tightness requirements.

  • Ground shut-off valve sleeve with hollow glass plug with glass handle
  • High tightness
  • Taper 1:10
  • Glass articles for further processing
TRUSTED_SUSTAINABILITY

Specifications

Plug Bore 8 mm
Diameter (Metric) 15 mm
Material Borosilicate Glass (3.3)
Autoclavable Autoclavable
Closure Size 24 NS
Width (Metric) 1.8 mm
No. per Pack 5/Pk.
For Use With (Application) When working with temperature changes and higher tightness requirements; Installation in glass apparatus and devices
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.