missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Single way Stopcock, complete with hollow key with glass handle
Shop All DWK Life Sciences ProductsDescription
DURAN™ single way stopcocks complete with hollow DURAN™ cock plug are well suited for work with temperature changes and higher tightness requirements.
- Ground shut-off valve sleeve with hollow glass plug with glass handle
- High tightness
- Taper 1:10
- Glass articles for further processing
Specifications
Specifications
| Plug Bore | 4 mm |
| Diameter (Metric) | 10 mm |
| Material | Borosilicate Glass (3.3) |
| Autoclavable | Autoclavable |
| Closure Size | 18.8 NS |
| Width (Metric) | 1.5 mm |
| No. per Pack | 25/Pk. |
| For Use With (Application) | When working with temperature changes and higher tightness requirements; Installation in glass apparatus and devices |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?