missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
The DURAN™ glass threaded tubes with standardised GL thread according to DIN 12216 are used for attachment to glass apparatus. The nominal size refers to the outside diameter measured on the thread. Available in 5 sizes. The available accessories allow a wide range of applications.
- With standardised GL thread according to DIN 12216
- The nominal size refers to the outside diameter measured on the thread (available in 5 sizes).
- Safe and easy sealing and loosening of glass-glass components
- Grease-free working possible
- Glass articles for further processing
Specifications
Specifications
| Quantity | 100/Pk. |
| Item Description | For attachment to glass apparatuses; Installation in glass apparatus and devices |
| Joint Size | 12 mm |
| Standard Taper Joint No | GL 14 |
| Thickness (Metric) Wall | 1.5 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?