Learn More
DWK Life Sciences DURAN™ Round Bottom Flask, wide neck, with beaded rim, non-DIN EN ISO size
Due to their spherical shape, round bottom flasks are used for heating liquids, among other things.
Brand: DWK Life Sciences 217419106
350.32 GBP valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Code : A0
Additional Details : Weight : 3.92500kg
Description
Abdominal vessels are called flasks in the laboratory and, in addition to beakers, are other universally applicable vessels. They are used e.g. for distillation or for heating liquids. Flasks are available in various designs: narrow and wide neck, with or without ground joint, as round or flat bottom flask. Depending on the application, the required flask with its specific components is selected.
- The wide neck enables easy filling and cleaning
- The geometry permits very uniform heating
- Fired-on, highly durable white ceramic
Specifications
345 mm | |
Borosilicate Glass (3.3) | |
1/Pk. | |
Yes |
20,000 mL | |
Suitable for heating mantles; Heating; Mixing several components; Sizes 50, 1000, 2000, 3000, 5000, 6000, 10000, 12000 and 20000 mL non-DIN ISO size | |
Non DIN EN ISO size |