missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Round Bottom Flask, wide neck, with beaded rim, non-DIN EN ISO size
Due to their spherical shape, round bottom flasks are used for heating liquids, among other things.
£62.65 - £430.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With (Application) | Suitable for heating mantles; Heating; Mixing several components; Sizes 50, 1000, 2000, 3000, 5000, 6000, 10000, 12000 and 20000 mL non-DIN ISO size |
Product Type | Non DIN EN ISO size |
Autoclavable | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15241789
|
DWK Life Sciences
217416409 |
2000 mL |
£333.00
Pack of 10 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
10709491
|
DWK Life Sciences
217416803 |
3000 mL |
£62.65
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
10241761
|
DWK Life Sciences
217417302 |
5000 mL |
£101.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
10261901
|
DWK Life Sciences
217418607 |
10,000 mL |
£203.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
10455041
|
DWK Life Sciences
217419106 |
20,000 mL |
£430.00
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
11726093
|
DWK Life Sciences
217411702 |
50 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Abdominal vessels are called flasks in the laboratory and, in addition to beakers, are other universally applicable vessels. They are used e.g. for distillation or for heating liquids. Flasks are available in various designs: narrow and wide neck, with or without ground joint, as round or flat bottom flask. Depending on the application, the required flask with its specific components is selected.
- The wide neck enables easy filling and cleaning
- The geometry permits very uniform heating
- Fired-on, highly durable white ceramic
Specifications
Borosilicate Glass (3.3) | |
Suitable for heating mantles; Heating; Mixing several components; Sizes 50, 1000, 2000, 3000, 5000, 6000, 10000, 12000 and 20000 mL non-DIN ISO size | |
Non DIN EN ISO size | |
Yes |