missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Replacement Parts for HPLC screw cap GL 45
Shop All DWK Life Sciences Products

Click to view available options
:
3.2 mm and blind silicone seals
Description
The DURAN™ HPLC bottle is available as a ready-made system. This comprises a special pressure and vacuum resistant bottle and a screw cap with 4 ports. This enables 3 stations to be served at the same time from one vessel. At the same time a sterile pressure equalisation can be fitted to the fourth outlet.
- Connection of different hose diameters (1.6 and 3.2 mm)
- Unused ports can be sealed with silicone blanking seals
- Optional sterile pressure equalisation sets (membrane filter 0.2 μm
- Complete system comprising: DURAN™ pressure plus laboratory bottle with 4-port screw cap (PP); four screw connections (black, M8 thread) and silicone seals available
- Unused ports can be sealed off with a blank GL 18 screw cap
- Fully compatible with all the GLS 80 threads and therefore highly versatile
Specifications
Specifications
| Description | Replacement parts for HPLC screw cap (includes M8 caps and 1.6, 3.2 mm and blind silicone seals) |
| For Use With (Application) | Pressure and vacuum resistant bottle for HPLC applications; Safe transfer of liquid media within a closed and sterile system; Supply of solvents to HPLC equipment |
| Material | Borosilicate Glass (3.3) |
| Quantity | 1 Ea. |
| Thread Size (Metric) | GL 45 |
| Closure Material | Polypropylene with Silicone Seal |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction